Shop All Living Room Sets
Manhattan Comfort
Bogardus 3-Piece TV Stand Living Room Set in White
Mfr # 3-31892AMC86
Zoro # G311326476
product price: $627.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Depth 43.49 in
- Length 125.97 in
- Shape Rectangle
- Color White
- Material MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 3-31892AMC86
- Zoro # G311326476
- UPC # 810125806834
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 43.49 in |
Length | 125.97 in |
Details
Shape | Rectangle |
Item Type | 3-Piece Living Room Set |
Color | White |
Material | MDP |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- BAXTON STUDIO Allister Mid-Century Dark Grey Upholstered 2-Piece Living Room Set (158-9746-9747)
- LATESTLUXURY Sierra Lodge - 4 Piece Set (LA36724)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3PC Sofa Set-Brown (106-5404-5405-5406)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- FLASH FURNITURE Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2" (ZB-REGAL-810-SET-COG-GG)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- Manhattan Comfort Living Room Sets