Shop All Living Room Sets
Manhattan Comfort
Bogardus 3-Piece TV Stand Living Room Set in Black
Mfr # 3-31892AMC153
Zoro # G111326492
product price: $627.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Depth 43.49 in
- Length 125.97 in
- Color Black
- Material MDP
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 3-31892AMC153
- Zoro # G111326492
- UPC # 810125806841
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 43.49 in |
Length | 125.97 in |
Details
Color | Black |
Material | MDP |
Shape | Rectangle |
Item Type | 3-Piece Living Room Set |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
- •Mid-Century Modern Free Standing TV Stand, Accent Cabinet, and End Table for Living Room and Bedroom use.
- •Upon Assembly, TV Stand Dimension Measures: 70.86 in. Length, 19.88 in. Height, 14.96 in. Depth.,
Accent Cabinet Dimension Measures: 35.43 in. Length, 31.88 in. Height, 13.97 in. Depth.,
End Table Dimension Measures: 19.68 in. Length, 21.85 in. Height, 14.56 in. Depth. - •Recommended for up to a 65" TV.
- •Rounded Door Tops with Soft Close Features and Handless Design.
- •Features 2 Media Holes for Media and Wire Management.
- •Includes 4 Wide Shelves and Top Board Designed with Dip Tray Style.
- •Modern Metal Legs for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston College Puff Pillow (113-813)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- BAXTON STUDIO Asta Light Blue Velvet Walnut Finished Wood 3-PC Living Room Set (160-9942-9944)
- MODWAY FURNITURE Verve Living Room Sofa Set, Gray - Set of 3 (EEI-2445-GRY-SET)
- BAXTON STUDIO Venza Walnut Wood Brown Upholstered 3-Piece Livingroom Set (140-7555-7556-7557)
- LATESTLUXURY Sierra Lodge - 4 Piece Set (LA36724)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- Manhattan Comfort Living Room Sets