Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece TV Stand Living Room Set in White
Mfr # 2-3182AMC86
Zoro # G111326508
product price: $520.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Depth 28.93 in
- Color White
- Shape Rectangle
- Material MDP
- Length 106.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-3182AMC86
- Zoro # G111326508
- UPC # 810125806858
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Depth | 28.93 in |
Length | 106.29 in |
Details
Color | White |
Shape | Rectangle |
Material | MDP |
Item Type | 2-Piece Living Room Set |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
- •Mid-Century Modern Free Standing TV Stand and Accent Cabinet Living Room and Bedroom use.
- •Upon Assembly, TV Stand Dimension Measures: 70.86 in. Length, 19.88 in. Height, 14.96 in. Depth.,
Accent Cabinet Dimension Measures: 35.43 in. Length, 31.88 in. Height, 13.97 in. Depth. - •Recommended for up to a 65" TV.
- •Rounded Door Tops with Soft Close Features and Handless Design.
- •Features 2 Media Holes for Media and Wire Management.
- •Includes 4 Wide Shelves and Top Board Designed with Dip Tray Style.
- •Modern Metal Legs for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWELSOFT Men Plush Shawl Collar Robe, Unisex Gray S/M (PLH-RB-Men-GRY-SM)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (9018)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- SUNSET TRADING Sunset Trading Horizon Sofa - Slip Cover Set Only - Linen (SU-117600SC-466082)
- BAXTON STUDIO Zanetta Gray Velvet Gold Finished 2-Piece Sofa and Lounge Chair Set (153-9689-8324)
- SAFAVIEH Aboka Living Set; Black Frame & White Cushion (PAT7505A)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 33-1/2" x 27", Upholstery Color: White, Shape: Concave (ZB-803-770-SET-WH-GG)
- BAXTON STUDIO Asta Light Blue Velvet Walnut Finished Wood 3-PC Living Room Set (160-9942-9944)
- Manhattan Comfort Living Room Sets