Shop All Living Room Sets
Manhattan Comfort
Bogardus 2-Piece TV Stand Living Room Set in Black
Mfr # 2-3192AMC153
Zoro # G011326431
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material MDP
- Shape Rectangle
- Color Black
- Length 90.54 in
- Depth 29.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-3192AMC153
- Zoro # G011326431
- UPC # 810125806889
- Country of Origin Brazil
- Category Living Room Sets
Dimensions
Length | 90.54 in |
Depth | 29.52 in |
Details
Item Type | 2-Piece Living Room Set |
Material | MDP |
Shape | Rectangle |
Color | Black |
Description
With its sleek, minimalist design, the Bogardus mid-century modern TV stand exudes an aura of contemporary sophistication. Crafted with clean lines and a monochromatic finish, it offers a timeless and understated elegance, making it an ideal choice for spaces that prioritize a refined, modern aesthetic. This TV stand features a rounded door tops with 4 shelves and 2 medial holes to fulfill all of your entertainment needs.
- •Mid-Century Modern Free Standing TV Stand and End Table for Living Room and Bedroom use.
- •Upon Assembly, TV Stand Dimension Measures: 70.86 in. Length, 19.88 in. Height, 14.96 in. Depth.,
End Table Dimension Measures: 19.68 in. Length, 21.85 in. Height, 14.56 in. Depth. - •Recommended for up to a 65" TV.
- •Rounded Door Tops with Soft Close Features and Handless Design.
- •Features 2 Media Holes for Media and Wire Management.
- •Includes 4 Wide Shelves and Top Board Designed with Dip Tray Style.
- •Modern Metal Legs for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tammy Kushnir 'Daytime Ride' Canvas Art, 18x18 (ALI20501-C1818GG)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- BIGGIES SCENES Window Well Scenes-Fairway, 100 in wide x 60 in high (BG-WW-FRY-100)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- SAFAVIEH Aboka Living Set; Black Frame & White Cushion (PAT7505A)
- FLASH FURNITURE Living Room Set, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- BAXTON STUDIO Bianca Mid-Century Modern Wood and Tan Faux Leather 2-Piece Lounge chair and Ottoman Set (190-11392-11484-ZORO)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- BAXTON STUDIO Theresa Grey Upholstered and Walnut Wood 2-PC Living Room Chair Set (164-10482)
- MODWAY FURNITURE Sanguine 3 Piece Performance Velvet Sectional Sofa Set Gray (EEI-3921-GRY)
- Manhattan Comfort Living Room Sets