Shop All Media Stands & Carts
Manhattan Comfort
Baxter 53.54" TV Stand With We Rack
Mfr # 216BMC94
Zoro # G6259269
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPC 810025590154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 216BMC94
- Zoro # G6259269
- UPC # 810025590154
- Country of Origin Brazil
- Category Media Stands & Carts
Details
Item | Baxter 53.54" TV Stand with Wine Rack in |
UPC | 810025590154 |
Description
Baxter 53.54 In. TV Stand with Wine Rack in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- MANHATTAN COMFORT Baxter 35.43" TV Stand with 4 Shelves in Off White (215BMC1)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- GAME READY 2.1 Cart, Natural Oak (13-2618)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- Manhattan Comfort Media Stands & Carts