Manhattan Comfort

Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Grey

Description

Modern 3-Piece Outdoor Patio Set with 2 Armchairs and 1 End Table. * Chair Dimension Measures: 22.05" Length, 23.62" Depth, 31.50" Height. * End Table Measures: 20.47" Diameter, 21.26" Height. * Includes Thin Seat Padding For Extra Comfort. * End Table Includes Removeable Tempered 5MM Glass. * Geometric Funky Metal Wired Legs for Design and Durability. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.