Shop All End Tables
Manhattan Comfort
Anderson End Table 2.0 in Grey
Mfr # ET005-GY
Zoro # G411326499
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 18.43 in
- Tabletop Material Stainless Steel
- Tabletop Color Grey
- Depth 18.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # ET005-GY
- Zoro # G411326499
- UPC # 810125804885
- Country of Origin China
- Category End Tables
Dimensions
Length | 18.43 in |
Depth | 18.43 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Grey |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- FLASH FURNITURE 24" High Backless Black Metal Counter Height Stool (CH-31320-24-BK-GG)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Grey and Nature, 47.24 W, 14.17 L, 30.71 H, Nature (4LC3)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- Manhattan Comfort End Tables