Shop All End Tables
Manhattan Comfort
Anderson End Table 2.0 in Grey
Mfr # 2-ET005-GY
Zoro # G211326507
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length 18.43 in
- Tabletop Material Stainless Steel
- Tabletop Color Grey
- Depth 18.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-ET005-GY
- Zoro # G211326507
- UPC # 810125807350
- Country of Origin China
- Category End Tables
Dimensions
Length | 18.43 in |
Depth | 18.43 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Grey |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
- •Modern End Table - Set of 2 for Living Room Use.
- •Dimension Measures: 18.43 in Length 17.72 in Height 18.43 in Depth
- •Beautiful Ceramic Marble Table Top.
- •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
- •Features Modern Round Gold Base.
- •Tabletop Diameter Measures 18.43 inches.
- •Mix and Match with Manhattan Comfort Coffee Tables.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Gales End Table and Coffee Table in Pistachio Green (2-82735-GR)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- MONARCH SPECIALTIES Accent Table - 48"L / Glossy White / Chrome Metal (I 3266)
- Manhattan Comfort End Tables