Shop All End Tables
Manhattan Comfort
Anderson End Table 2.0 in Cream
Mfr # ET005-CR
Zoro # G711326496
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 18.43 in
- Tabletop Material Stainless Steel
- Tabletop Color Cream
- Depth 18.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # ET005-CR
- Zoro # G711326496
- UPC # 810125804892
- Country of Origin China
- Category End Tables
Dimensions
Length | 18.43 in |
Depth | 18.43 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Cream |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Purdue Boilermakers Primary Logo (XZXPPRO032-PSCOL13261A)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- BLODGETT Lamp, 40W, 120V (4342)
- MADE4MATTRESS Grid Triangular Shelf White (MA1105569)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in Off White, 20.07 W, 18.89 L, 19.68 H, MDF Top, Off White (89852)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Square Abisko Side Table, 12.99 W, 13.78 L, 24.8 H, Melamine MDP Top, White (1AMC129)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- Manhattan Comfort End Tables