Shop All End Tables
Manhattan Comfort
Anderson End Table 1.0 in Orange
Mfr # ET004-OR
Zoro # G711326557
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 15.75 in
- Tabletop Material Stainless Steel
- Tabletop Color Orange
- Depth 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # ET004-OR
- Zoro # G711326557
- UPC # 810125804830
- Country of Origin China
- Category End Tables
Dimensions
Length | 15.75 in |
Depth | 15.75 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Orange |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- BOSS Executive Chair, Fixed, Denim Blue (B905DW-NV)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- MANHATTAN COMFORT Triangle Utopia High Triangle End Table in White Gloss, 20.07 W, 18.89 L, 19.68 H, MDF Top (89851)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, Maple Cream (19PMC11)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W, 17.32 L, 19.68 H, MDF Top, Off White (89352)
- MANHATTAN COMFORT Lava Accent Table in White (ET003-WH)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- BAXTON STUDIO Calvin White Finished Wood 3-Drawer Entryway Console Table (165-10697)
- Manhattan Comfort End Tables