Shop All End Tables
Manhattan Comfort
Anderson End Table 1.0 in Green
Mfr # 2-ET004-GR
Zoro # G411326529
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 15.75 in
- Tabletop Material Stainless Steel
- Tabletop Color Green
- Depth 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-ET004-GR
- Zoro # G411326529
- UPC # 810125807336
- Country of Origin China
- Category End Tables
Dimensions
Length | 15.75 in |
Depth | 15.75 in |
Details
Item | End Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Description
Introducing our striking Modern Anderson End Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort Coffee Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- BUNN Probe Repl Kit, Dual/sgl/h10x (20936.1000)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 29" H, Plastic Top, White (RB-48R-GG)
- MANHATTAN COMFORT Rectangle Hampton Accent Cabinet, 33.07 W, 15.75 L, 25.59 H, MDF and MDP Top, White (19PMC1)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W, 13.78 L, 27.36 H, Melamine MDP Top, White (7AMC132)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- MANHATTAN COMFORT Anderson End Table 1.0 and End Table 2.0 in Grey - Set of 2 (2-AT03-GY)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, White (QI004610.WT)
- Manhattan Comfort End Tables