Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table in Orange
Mfr # CT012-OR
Zoro # G811326457
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Weight 32 lb
- Depth 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # CT012-OR
- Zoro # G811326457
- UPC # 810125804878
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Orange |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- PYRAMID 11-1/2" Digital Wireless Synchronized Clock Bundle, Black (WSCBD-5)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- MANHATTAN COMFORT Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Grey - Set of 3 (3-AT01-GY)
- SPI HOME Dolphin Seaworld Coffee Table (30305)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- Manhattan Comfort Coffee Tables