Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table in Green
Mfr # CT012-GR
Zoro # G211326477
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Depth 28.15 in
- Weight 32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # CT012-GR
- Zoro # G211326477
- UPC # 810125804861
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
- •Modern End Table for Living Room Use.
- •Dimension Measures: 28.15 in Length 14.17 in Height 28.15 in Depth
- •Beautiful Ceramic Marble Table Top.
- •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
- •Features Modern Round Gold Base.
- •Tabletop Diameter Measures 28.15 inches.
- •Mix and Match with Manhattan Comfort End Tables.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- BAXTON STUDIO Pierce Mid-Century Modern Walnut Finished Brown Wood Coffee Table (125-6898)
- J&M FURNITURE J & M Furniture 175152 Modern Coffee Table 888 - Dark Oak (175152)
- BAXTON STUDIO 30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown (219-12702-ZORO)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- Manhattan Comfort Coffee Tables