Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table and End Table 2.0 in Green - Set of 2
Mfr # 2-AT01-GR
Zoro # G711326540
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Weight 32 lb
- Depth 28.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-AT01-GR
- Zoro # G711326540
- UPC # 810125806650
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table and End Table 2.0 Set of 2 |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- BAXTON STUDIO 36 W, 60.4 H, Dark Brown, mdf with nc paint (209-12394)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- HENN & HART Rigan Blackened Bronze Round Coffee Table (CT0131)
- FLASH FURNITURE Rectangle Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Light Gray (DAD-SF2-T-GG)
- Manhattan Comfort Coffee Tables