Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2
Mfr # 2-AT01-CRGY
Zoro # G911326500
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Depth 28.15 in
- Weight 32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan Comfort
- MFR # 2-AT01-CRGY
- Zoro # G911326500
- UPC # 810125806674
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table and End Table 2.0 Set of 2 |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Cream and Grey |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- ACURITE Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Blue (76100M)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- ELK STUDIO Coffee Table, 40 in W, 40 in L, 18 in H (17636)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Rustic Oak (ZG-037-OAK-GG)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- Manhattan Comfort Coffee Tables