Shop All Coffee Tables
Manhattan Comfort
Anderson Coffee Table and End Table 1.0 in Green - Set of 2
Mfr # 2-AT02-GR
Zoro # G511326467
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 28.15 in
- Tabletop Material Stainless Steel
- Depth 28.15 in
- Weight 32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-AT02-GR
- Zoro # G511326467
- UPC # 810125806704
- Country of Origin China
- Category Coffee Tables
Dimensions
Length | 28.15 in |
Depth | 28.15 in |
Details
Item | Coffee Table and End Table 1.0 Set of 2 |
Shape | Round |
Tabletop Material | Stainless Steel |
Tabletop Color | Green |
Weight | 32 lb |
Description
Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- LORELL Lorell Solid Wood Coffee Table - Mahogany Finish (LLR59544)
- HENN & HART Sivil Brass Finish Coffee Table with Glass Shelf (CT0200)
- BASICWISE 39.75 W, 19.75 L, 19.75 H (QI003549.B)
- ALATERRE FURNITURE 40 W, 15 L, 29 H, MDF Top, Concrete Gray (ANNP1471)
- MONARCH SPECIALTIES 42.25 W, 18 H, Particle Board, Metal Top, Black (I 7964P)
- Manhattan Comfort Coffee Tables