Shop All Media Stands & Carts
Manhattan Comfort
Amsterdam 35.43" TV Stand with 3 Shelves in White
Mfr # 145AMC205
Zoro # G6852853
product price: $96.09
/ea
Free Shipping & Returns
$96.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPC 810025590369
- Weight 35.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 145AMC205
- Zoro # G6852853
- UPC # 810025590369
- Country of Origin Brazil
- Category Media Stands & Carts
Details
Item | Amsterdam 35.43" TV Stand with 3 Shelves |
UPC | 810025590369 |
Weight | 35.27 |
Description
Amsterdam 35.43 In. TV Stand with 3 Shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- MANHATTAN COMFORT Baxter 35.43" TV Stand with 4 Shelves in Off White (215BMC1)
- LUXOR 30-Laptop/Tablet USB-C CHARGING CART (LLTP30USBC)
- LUXOR Endura Black 3 Shelf Presentation Cart 34" H with Pull Out Shelf (LP34LE-B)
- SAFCO Under Desk Printer/Fax Stand, 4 Casters, 19"x16"x13-1/2", Black (SAF5206BL)
- MOORECO Desktop Charger, 17-1/2" D, Steel, Platinum (27735)
- GAME READY 2.1 Cart, Natural Oak (13-2618)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- Manhattan Comfort Media Stands & Carts