Shop All Serving Plates and Bowls
Manhattan Comfort
Actual 32 Piece Dinner Set, Service for 8 in Yellow and Blue
Mfr # 2-AM19-1922
Zoro # G3865210
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.54
- Mug Fill Capacity (ounce) 12.17
- Overall Width 10.23
- Mug Dimensions: 3.34 Width, 3.34 Depth, 3.54 Height
- Weight 33.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan Comfort
- MFR # 2-AM19-1922
- Zoro # G3865210
- UPC # 810042670051
- Country of Origin Brazil
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3.54 |
Overall Width | 10.23 |
Mug Dimensions: | 3.34 Width, 3.34 Depth, 3.54 Height |
Overall Length | 10.23 |
Dinner Plate Dimensions | 10.23 Width, 10.23 Depth, 1.29 Height |
Salad Plate Dimensions | 7.48 Width, 7.48 Depth, 0.984 Height |
Bowl Dimensions | 5.51 Width, 5.51 Depth, 3.03 Height |
Details
Color | Yellow and Blue |
Mug Fill Capacity (ounce) | 12.17 |
Weight | 33.92 |
Material | Earthenware |
Dinner Plate Weight (pounds) | 1.55 |
Includes | 8 Large Dinner Plates, 8 Salad Plates, 8 Soup Bowls and 8 Mugs. |
Bowl Fill Capacity (ounces) | 20.29 |
Bowl Weight (pounds) | 1.05 |
Salad Plate Weight (pounds) | 0.79 |
Mug Weight (pounds) | 0.85 |
Description
The Actual Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 32-piece Earthenware set that contains eight Dinner Plates, eight dessert plates, eight Bowls, and eight Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Colb, Tie Dye, and Sintra.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Cuisinart TOA-60 Air Fryer Toaster Oven, 1800 W, Stainless Steel, Gray/Silver (TOA-60)
- TURBO AIR Relay (30227M4100)
- T&S BRASS Chekpoint Sensor Cable W/ (019174-45)
- GE Bake Element (WB44X200)
- MANHATTAN COMFORT Coup 6 Medium 8.46" Salad Plates in Blue and Black (EM04-4677)
- MANHATTAN COMFORT Coup 6 Large 8.46" Dinner Soup Bowls in Blue and Yellow (EM05-4676)
- MANHATTAN COMFORT Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue (AM19-1922)
- MANHATTAN COMFORT Coup 32 Piece Dinner Set, Service for 8 in Blue and Yellow (2-EM17-4676)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- MANHATTAN COMFORT Full Bowl 12 Large Dinner 20.29 oz. Soup Bowls in Yellow and Black (2-AM95-1604)
- TUXTON 3 oz. Sauce Dish-Lava - 2 Dozen (GZL-751)
- Manhattan Comfort Serving Plates and Bowls