Shop All USB Cables
Manhattan
A-Male to A-Female SuperSpeed 9.81 ft. USB 3.0 Extension Cable
Mfr # 322447
Zoro # G9814014
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Color Blue
- Cable Type USB
- Features Flexible, Molded, Booted, EMI/RF Protection
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 322447
- Zoro # G9814014
- UPC # 766623322447
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Details
Color | Blue |
Cable Type | USB |
Features | Flexible, Molded, Booted, EMI/RF Protection |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
Quality connections for SuperSpeed performanceMANHATTAN SuperSpeed USB Cables are designed, engineered and constructed of quality materials to deliver the faster speeds required to support the next generation of the most prevalent computing interface. Backwards compatibility with Hi-Speed USB 2.0 provides a smooth transition between new and existing desktop and notebook computers, digital cameras, PDAs and other popular electronics and mobile computing accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- MOXA Entry-Level Mgd Eth. Swtch W/ 8 10/100Baset(X)Ports, Eds-408A (EDS-408A)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack (ULGHP2AA)
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- MANHATTAN Usb Serial Conv Db9M (151856)
- MANHATTAN A-Male to A-Female 16 ft. USB 2.0 Active Extension Cable (Clear) (519779)
- MANHATTAN USB 2.0 Extension Cable A/A Silver 6ft (131 0434)
- MANHATTAN Hi-Speed Usb Active Extension Cable 3 (151573)
- STEREN USB 3.0 A Male to A Female Extension cRU (506-680BK)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft (U023-003)
- MOBILESPEC 6ft USB-C(TM) to USB Multi-Tool VP (MBSV03202)
- Manhattan USB Cables