Shop All USB Cables
Manhattan
A-Male to A-Female 16 ft. USB 2.0 Active Extension Cable (Clear)
Mfr # 519779
Zoro # G9812221
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 16.40 ft
- Color Silver
- Cable Type USB
- Features Plug & Play, Active, Repeater
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # 519779
- Zoro # G9812221
- UPC # 766623519779
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 16.40 ft |
Details
Color | Silver |
Cable Type | USB |
Features | Plug & Play, Active, Repeater |
Product Type | Data Transfer Cable |
Description
Use the 16 ft. Manhattan 519779 Hi-Speed USB 2.0 Active Extension Cable to connect a computer USB port to a USB device almost anywhere in the room. Use up to 3 of these daisy chainable extensions to create a nearly 50 ft. run. This cable is fully compliant with USB 1.1 and Hi-Speed USB specifications to help devices operate at maximum performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tilt TV Wall Mount, 22" to 71" Screen, 200 lb. Capacity (ST16D)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- EDGE MEMORY 128Gb Diskgo C2 Usb Flash Drive (PE235208)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- MANHATTAN Hi-Speed Usb Active Extension Cable 3 (151573)
- MANHATTAN Usb Serial Conv Db9M (151856)
- MANHATTAN USB 2.0 Extension Cable A/A Silver 6ft (131 0434)
- MANHATTAN A-Male to A-Female SuperSpeed 9.81 ft. USB 3.0 Extension Cable (322447)
- TRIPP LITE USB Cable, Serial Adapter, DB25, M/M, 5ft (U209-005-DB25)
- UNIRISE USA Usb Type C Is A 24-Pin Fully Reversible Usb Connection System That (USBC-MM-03F)
- STEREN USB 3.0 A Male to Micro B Male cRUus Cab (506-180BK)
- Manhattan USB Cables