Shop All Bathroom Safety Bars and Chairs
Manhattan
34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR414325
Zoro # G0317257
product price: $113.07
/ea
Free Shipping & Returns
$113.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # DR414325
- Zoro # G0317257
- UPC # 663370135156
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 32" |
Details
Finish | Oil Rubbed Bronze |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- ZORO SELECT Santoprene Tubing, 5/16 In OD, 50 Ft (1508-188312-50)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Bronze (38301-BZ)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414167)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass (DR414162)
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- MANHATTAN 32-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel (DR414308)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- Manhattan Bathroom Safety Bars and Chairs