Shop All Bathroom Safety Bars and Chairs
Manhattan
18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass
Mfr # DR414162
Zoro # G0302024
Free Shipping & Returns
$88.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manhattan
- MFR # DR414162
- Zoro # G0302024
- UPC # 663370134968
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 16" |
Details
Finish | Polished Brass |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-304NL)
- ANZZI Meno Deco-Glass Vessel Sink in Lustrous Blue (LS-AZ051)
- KOHLER Handle, Lav (1025000-A-SN)
- LARSEN SUPPLY CO 2Pk 1-1/2" Red Washer (02-2267)
- MANHATTAN 32-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel (DR414308)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414167)
- MANHATTAN 14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414127)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414327)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR414325)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- Manhattan Bathroom Safety Bars and Chairs