Shop All Bathroom Safety Bars and Chairs
Manhattan
14-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass
Mfr # DR414127
Zoro # G0320784
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manhattan
- MFR # DR414127
- Zoro # G0320784
- UPC # 663370511943
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Brushed Brass |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- ARMACELL 5/8" Id X 1" Armaflex Pipe Insul. 120/Ctn (APT05810)
- PENTAIR/PENTEK Quick Connect Filter, 0.8 gpm, 2-1/4" O.D., 8 7/8 in H (255706-75)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414167)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- MANHATTAN 20-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414187)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414327)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass (DR414162)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- Manhattan Bathroom Safety Bars and Chairs