Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W, PK12
Mfr # 31P-PKG-01
Zoro # G6369286
product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Classic Safety
- Language English
- Material Paper
- Width 27 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-PKG-01
- Zoro # G6369286
- UPC # 688550508865
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Legend | Classic Safety |
Item | Safety Poster |
Language | English |
Material | Paper |
Mesh / Solid | Solid |
Reflective | No |
Series | Clasic Safety Posters |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Includes Wind Slits | No |
Thickness | 0.005 in |
Number of Printed Sides | 1 |
Safety Banner Legend | Classic Safety |
Shape | Horizontal Rectangle |
Finish | Glossy |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Minimum Service Temperature | -65 Degrees F |
Write on Surface | No |
Includes Frame | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Classic Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- EAGLE MFG 1 gal Green Galvanized Steel Type I Safety Can Oil (UI10SG)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y602697)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- Mancomm Right-To-Know and Hazardous Materials