Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W, PK12
Mfr # 31P-199-01
Zoro # G6369146
product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Height 21 in
- Legend Zombie Safety
- Language English
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-199-01
- Zoro # G6369146
- UPC # 688550002998
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Item | Safety Poster |
Legend | Zombie Safety |
Language | English |
Material | Paper |
Printed Language | English |
Minimum Service Temperature | -65 Degrees F |
Includes Wind Slits | No |
Protective Coating | Clear Film Laminate |
Mesh / Solid | Solid |
Reflective | No |
Finish | Glossy |
Thickness | 0.005 in |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor Only |
Safety Banner Legend | Zombie Safety |
Series | Zombies Poster Series |
Includes Frame | No |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Shape | Horizontal Rectangle |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1240-RD_14X10 (U3-1240-RD_14X10)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- WERNER Full Body Harness, Vest Style, S (H212001)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- ZING Poster, GHS Labeling, 18 x 24In (6037)
- Mancomm Right-To-Know and Hazardous Materials