Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-622-02
Zoro # G6368190
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Height 21 in
- Width 27 in
- Legend Caveman Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-622-02
- Zoro # G6368190
- UPC # 688550600309
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Material | Paper |
Language | English |
Item | Safety Poster |
Legend | Caveman Surfaces |
Maximum Service Temperature | 180 Degrees F |
Safety Banner Legend | Caveman Surfaces |
Reflective | No |
Indoor/Outdoor Usage | Indoor Only |
Printed Language | English |
Write on Surface | No |
UV Resistant | No |
Finish | Glossy |
Protective Coating | Clear Film Laminate |
Shape | Horizontal Rectangle |
Includes Wind Slits | No |
Includes Frame | No |
Number of Printed Sides | 1 |
Series | Caveman Safety Posters |
Mesh / Solid | Solid |
Minimum Service Temperature | -65 Degrees F |
Thickness | 0.005 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Surfaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- WESTCOTT Templates, Military Symbols Template (T-825)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- Mancomm Right-To-Know and Hazardous Materials