Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-620-01
Zoro # G6368236
original price:
$8.56
10% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caveman Fall Protection
- Width 27 in
- Height 21 in
- Material Paper
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-620-01
- Zoro # G6368236
- UPC # 688550600262
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Legend | Caveman Fall Protection |
Material | Paper |
Item | Safety Poster |
Language | English |
Indoor/Outdoor Usage | Indoor Only |
Series | Caveman Safety Posters |
Safety Banner Legend | Caveman Fall Protection |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -65 Degrees F |
Includes Wind Slits | No |
Reflective | No |
Thickness | 0.005 in |
Includes Frame | No |
UV Resistant | No |
Mesh / Solid | Solid |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Printed Language | English |
Number of Printed Sides | 1 |
Finish | Glossy |
Shape | Horizontal Rectangle |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Fall Protection, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, XS, Blue, Unisex (71221)
- RADIANS Reading Glasses, +2.0, Clear, Polycarbonate (RSB-120)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- DELTA PLUS Sonoma Light Brown Safety Glasses (SG-350LB)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-209-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- LABELMASTER Laser Non-Hazardous Waste, Label, PK25 (GWLZ7)
- Mancomm Right-To-Know and Hazardous Materials