Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-619-02
Zoro # G6368251
original price:
$8.63
5% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 21 in
- Legend Caveman Tools
- Width 27 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-619-02
- Zoro # G6368251
- UPC # 688550600248
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Language | English |
Legend | Caveman Tools |
Material | Paper |
Item | Safety Poster |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Includes Frame | No |
Reflective | No |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Number of Printed Sides | 1 |
Write on Surface | No |
Safety Banner Legend | Caveman Tools |
Series | Caveman Safety Posters |
Protective Coating | Clear Film Laminate |
Printed Language | English |
Finish | Glossy |
Thickness | 0.005 in |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Includes Wind Slits | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Tools, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (2XMC2)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, S, 600 F (HW6XFR-02-S)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- BRADY Chemical Label, 5 In. H, 3 In. W, PK50 (121056)
- Mancomm Right-To-Know and Hazardous Materials