Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-618-02
Zoro # G6368279
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Height 21 in
- Legend Caveman Lockout/Tagout
- Language English
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-618-02
- Zoro # G6368279
- UPC # 688550600224
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Legend | Caveman Lockout/Tagout |
Language | English |
Material | Paper |
Item | Safety Poster |
Printed Language | English |
Safety Banner Legend | Caveman Lockout/Tagout |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Number of Printed Sides | 1 |
Series | Caveman Safety Posters |
Mesh / Solid | Solid |
UV Resistant | No |
Thickness | 0.005 in |
Write on Surface | No |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Protective Coating | Clear Film Laminate |
Finish | Glossy |
Reflective | No |
Maximum Service Temperature | 180 Degrees F |
Shape | Horizontal Rectangle |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Lockout/Tagout, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, S, 5JK51, PR (783W24)
- WERNER LADDER - FALL PROTECTION Werner 12in D-Ring Extender (M010000)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- NMC Wet Paint Cone Sleeve (CCS2)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- ZING Poster, GHS General Info, 18 x 24In (6036)
- Mancomm Right-To-Know and Hazardous Materials