Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-617-02
Zoro # G6368297
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caveman - Slippery Surfaces
- Width 27 in
- Material Paper
- Language English
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-617-02
- Zoro # G6368297
- UPC # 688550600200
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Legend | Caveman - Slippery Surfaces |
Item | Safety Poster |
Material | Paper |
Language | English |
Finish | Glossy |
Number of Printed Sides | 1 |
Minimum Service Temperature | -65 Degrees F |
Printed Language | English |
Shape | Horizontal Rectangle |
UV Resistant | No |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Caveman - Slippery Surfaces |
Mesh / Solid | Solid |
Write on Surface | No |
Series | Caveman Safety Posters |
Includes Wind Slits | No |
Maximum Service Temperature | 180 Degrees F |
Reflective | No |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 0.005 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman - Slippery Surfaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8377EV 2XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Pink (6602)
- ACTION CHEMICAL Hairnet, Blue, Universal, PK1000 (MC-24-1000/B)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- BRADY California Hazardous Waste Label, PK100 (121152)
- Mancomm Right-To-Know and Hazardous Materials