Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-616-02
Zoro # G6368315
original price:
$8.84
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caveman Confined Spaces
- Material Paper
- Width 27 in
- Language English
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-616-02
- Zoro # G6368315
- UPC # 688550600187
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Item | Safety Poster |
Legend | Caveman Confined Spaces |
Material | Paper |
Language | English |
Maximum Service Temperature | 180 Degrees F |
Includes Frame | No |
Safety Banner Legend | Caveman Confined Spaces |
Protective Coating | Clear Film Laminate |
Mesh / Solid | Solid |
UV Resistant | No |
Minimum Service Temperature | -65 Degrees F |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Shape | Horizontal Rectangle |
Reflective | No |
Thickness | 0.005 in |
Write on Surface | No |
Printed Language | English |
Series | Caveman Safety Posters |
Number of Printed Sides | 1 |
Includes Wind Slits | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Confined Spaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Fleece Lnd Bag, Drawstring, 14x8-1/2In, Red (25F567)
- GLOVE GUARD ® clip, Olive Green (1939OG)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- Mancomm Right-To-Know and Hazardous Materials