Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-614-02
Zoro # G6368358
original price:
$8.81
4% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 21 in
- Legend Caveman Shock
- Material Paper
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-614-02
- Zoro # G6368358
- UPC # 688550600149
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Item | Safety Poster |
Language | English |
Legend | Caveman Shock |
Material | Paper |
Thickness | 0.005 in |
Printed Language | English |
Write on Surface | No |
Reflective | No |
UV Resistant | No |
Safety Banner Legend | Caveman Shock |
Number of Printed Sides | 1 |
Includes Wind Slits | No |
Maximum Service Temperature | 180 Degrees F |
Shape | Horizontal Rectangle |
Mesh / Solid | Solid |
Includes Frame | No |
Series | Caveman Safety Posters |
Finish | Glossy |
Minimum Service Temperature | -65 Degrees F |
Protective Coating | Clear Film Laminate |
Indoor/Outdoor Usage | Indoor Only |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Shock, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- STAIRMASTER 9" Stair Tread 5'0" Black (500-BLA5)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- Mancomm Right-To-Know and Hazardous Materials