Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-613-02
Zoro # G6368376
original price:
$8.84
5% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Caveman PPE
- Height 21 in
- Width 27 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-613-02
- Zoro # G6368376
- UPC # 688550600125
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Item | Safety Poster |
Language | English |
Legend | Caveman PPE |
Material | Paper |
Reflective | No |
Safety Banner Legend | Caveman Ppe |
Protective Coating | Clear Film Laminate |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Series | Caveman Safety Posters |
UV Resistant | No |
Indoor/Outdoor Usage | Indoor Only |
Printed Language | English |
Includes Frame | No |
Thickness | 0.005 in |
Mesh / Solid | Solid |
Write on Surface | No |
Includes Wind Slits | No |
Number of Printed Sides | 1 |
Maximum Service Temperature | 180 Degrees F |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Ppe, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 16In Aluminized Carbon Kevlar Legging, PR (ACK 395-16 M)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-209-01)
- BRADY Information Cabinet, 26-1/2 In. W, 5 In. D (RK622E)
- Mancomm Right-To-Know and Hazardous Materials