Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-611-02
Zoro # G6368419
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Language English
- Legend Caveman Help
- Width 27 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-611-02
- Zoro # G6368419
- UPC # 688550600088
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Language | English |
Legend | Caveman Help |
Item | Safety Poster |
Material | Paper |
Includes Frame | No |
UV Resistant | No |
Number of Printed Sides | 1 |
Protective Coating | Clear Film Laminate |
Finish | Glossy |
Reflective | No |
Minimum Service Temperature | -65 Degrees F |
Series | Caveman Safety Posters |
Shape | Horizontal Rectangle |
Safety Banner Legend | Caveman Help |
Maximum Service Temperature | 180 Degrees F |
Includes Wind Slits | No |
Thickness | 0.005 in |
Printed Language | English |
Write on Surface | No |
Mesh / Solid | Solid |
Indoor/Outdoor Usage | Indoor Only |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Help, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 4X, 25 PK, White, SMMS, Zipper (4520CS-BLK-4X)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- SIGNMISSION OSHA Chock Wheels Of Truck Or Trailer Bilingual 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-WS-P-710-L-12522)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- Mancomm Right-To-Know and Hazardous Materials