Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-212-01
Zoro # G6369155
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Legend Ergonomics
- Width 27 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-212-01
- Zoro # G6369155
- UPC # 688550002813
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Material | Paper |
Language | English |
Legend | Ergonomics |
Item | Safety Poster |
Write on Surface | No |
Finish | Glossy |
Thickness | 0.005 in |
Minimum Service Temperature | -65 Degrees F |
Printed Language | English |
UV Resistant | No |
Safety Banner Legend | Ergonomics |
Reflective | No |
Number of Printed Sides | 1 |
Mesh / Solid | Solid |
Shape | Horizontal Rectangle |
Protective Coating | Clear Film Laminate |
Includes Frame | No |
Series | Safety Tales |
Indoor/Outdoor Usage | Indoor Only |
Maximum Service Temperature | 180 Degrees F |
Includes Wind Slits | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Ergonomics, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 5675-II (5675-II)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- ZORO SELECT Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK100 (2RMV6)
- MANCOMM Safety Poster, 16" H, 12" W (31P-618-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- Mancomm Right-To-Know and Hazardous Materials