Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-208-01
Zoro # G6369198
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 27 in
- Language English
- Legend Three Little Pigs - Forklift Safety
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-208-01
- Zoro # G6369198
- UPC # 688550002615
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Material | Paper |
Item | Safety Poster |
Language | English |
Legend | Three Little Pigs - Forklift Safety |
Thickness | 0.005 in |
UV Resistant | No |
Number of Printed Sides | 1 |
Series | Safety Tales |
Maximum Service Temperature | 180 Degrees F |
Reflective | No |
Safety Banner Legend | Three Little Pigs - Forklift Safety |
Finish | Glossy |
Write on Surface | No |
Shape | Horizontal Rectangle |
Includes Wind Slits | No |
Printed Language | English |
Mesh / Solid | Solid |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
Indoor/Outdoor Usage | Indoor Only |
Protective Coating | Clear Film Laminate |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Three Little Pigs - Forklift Safety, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-48)
- INTERSTATE SAFETY 6 Point Ratchet Suspension for Hard Hat / Safety Helmet (40405)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36S1)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- Mancomm Right-To-Know and Hazardous Materials