Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-207-01
Zoro # G6369207
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 27 in
- Language English
- Material Paper
- Legend Big Bad Wolf - Shock Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-207-01
- Zoro # G6369207
- UPC # 688550002608
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Item | Safety Poster |
Language | English |
Material | Paper |
Legend | Big Bad Wolf - Shock Protection |
Series | Safety Tales |
Reflective | No |
Shape | Horizontal Rectangle |
Number of Printed Sides | 1 |
Mesh / Solid | Solid |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Maximum Service Temperature | 180 Degrees F |
Safety Banner Legend | Big Bad Wolf - Shock Protection |
Write on Surface | No |
Thickness | 0.005 in |
Finish | Glossy |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Big Bad Wolf - Shock Protection, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- BRADY Lockout Padlock, KA, Blue, 1-7/16"H, PK6 (133289)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- Mancomm Right-To-Know and Hazardous Materials