Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-206-01
Zoro # G6369216
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Language English
- Material Paper
- Width 27 in
- Legend Rapunzel - Tie Back Hair and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-206-01
- Zoro # G6369216
- UPC # 688550002592
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Language | English |
Material | Paper |
Item | Safety Poster |
Legend | Rapunzel - Tie Back Hair and Sleeves |
Minimum Service Temperature | -65 Degrees F |
Printed Language | English |
Write on Surface | No |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Series | Safety Tales |
Shape | Horizontal Rectangle |
Includes Frame | No |
Finish | Glossy |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Rapunzel - Tie Back Hair And Sleeves |
Mesh / Solid | Solid |
UV Resistant | No |
Maximum Service Temperature | 180 Degrees F |
Thickness | 0.005 in |
Reflective | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Rapunzel - Tie Back Hair And Sleeves, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10150200)
- AVON PROTECTION SCBA Case, Molded, Plastic (110001)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- RADIANS Bellingham Nicely Nimble Garden Gloves; Medium (172660)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- Mancomm Right-To-Know and Hazardous Materials