Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-205-01
Zoro # G6369225
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Language English
- Material Paper
- Height 21 in
- Legend Sneezing Dwarf - PPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-205-01
- Zoro # G6369225
- UPC # 688550002585
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Item | Safety Poster |
Language | English |
Material | Paper |
Legend | Sneezing Dwarf - PPE |
Write on Surface | No |
Safety Banner Legend | Sneezing Dwarf - Ppe |
Includes Frame | No |
Reflective | No |
Series | Safety Tales |
Printed Language | English |
Shape | Horizontal Rectangle |
UV Resistant | No |
Thickness | 0.005 in |
Protective Coating | Clear Film Laminate |
Mesh / Solid | Solid |
Minimum Service Temperature | -65 Degrees F |
Number of Printed Sides | 1 |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
Maximum Service Temperature | 180 Degrees F |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Sneezing Dwarf - Ppe, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized ; Anti-Scratch (TXB216CF)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- AIR PRODUCTS & CONTROLS Smoke Detector, 4" Height, Plastic (HS-100-P)
- AURALEX ACOUSTICS Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- Mancomm Right-To-Know and Hazardous Materials