Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-112-01
Zoro # G6369021
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Zombies - Respiratory Protection
- Width 27 in
- Language English
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-112-01
- Zoro # G6369021
- UPC # 688550003018
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Material | Paper |
Legend | Zombies - Respiratory Protection |
Language | English |
Item | Safety Poster |
UV Resistant | No |
Printed Language | English |
Maximum Service Temperature | 180 Degrees F |
Number of Printed Sides | 1 |
Series | Zombies Poster Series |
Safety Banner Legend | Zombies - Respiratory Protection |
Minimum Service Temperature | -65 Degrees F |
Mesh / Solid | Solid |
Includes Wind Slits | No |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 0.005 in |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Shape | Horizontal Rectangle |
Reflective | No |
Includes Frame | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Respiratory Protection, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- 3M DBI-SALA Self Retracting Lifeline, 9 ft., Blue (3101374)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- HONEYWELL FENDALL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1496)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- Mancomm Right-To-Know and Hazardous Materials