Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-111-01
Zoro # G6369030
original price:
$24.00
12% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Legend Zombies - Proper Work Attire
- Material Paper
- Language English
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-111-01
- Zoro # G6369030
- UPC # 688550003025
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Legend | Zombies - Proper Work Attire |
Item | Safety Poster |
Material | Paper |
Language | English |
Thickness | 0.005 in |
Shape | Horizontal Rectangle |
Includes Frame | No |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Zombies - Proper Work Attire |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Indoor/Outdoor Usage | Indoor Only |
Mesh / Solid | Solid |
Printed Language | English |
Finish | Glossy |
Reflective | No |
Series | Zombies Poster Series |
Number of Printed Sides | 1 |
Write on Surface | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Proper Work Attire, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- HONEYWELL Honeywell North Zone Full Brim Hard Hat (A49R020000)
- MAGID JerseyMaster 92N 9 oz Clute Pattern Jersey Gloves, 12PK (92CN)
- MSA SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (10070919)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-109-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- Mancomm Right-To-Know and Hazardous Materials