Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-107-01
Zoro # G6369076
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Zombies - Proper Labels
- Language English
- Height 21 in
- Material Paper
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-107-01
- Zoro # G6369076
- UPC # 688550001892
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Legend | Zombies - Proper Labels |
Language | English |
Material | Paper |
Item | Safety Poster |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Includes Frame | No |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Reflective | No |
Write on Surface | No |
Mesh / Solid | Solid |
UV Resistant | No |
Shape | Horizontal Rectangle |
Thickness | 0.005 in |
Finish | Glossy |
Minimum Service Temperature | -65 Degrees F |
Includes Wind Slits | No |
Series | Zombies Poster Series |
Safety Banner Legend | Zombies - Proper Labels |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Proper Labels, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNPT, 1-1/2 Inx1 In (369-1521061)
- OVAL Fire Extinguisher Cabinet, 31.125" O.H (CRST-010100)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- BRADY 0.6" x 0.8" WEEE Labels, Black/White (WEEE-2-.5)
- Mancomm Right-To-Know and Hazardous Materials