Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-106-01
Zoro # G6369085
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 21 in
- Width 27 in
- Language English
- Legend Zombies Have Tempers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-106-01
- Zoro # G6369085
- UPC # 688550001885
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Material | Paper |
Item | Safety Poster |
Language | English |
Legend | Zombies Have Tempers |
Indoor/Outdoor Usage | Indoor Only |
Series | Zombies Poster Series |
Includes Frame | No |
UV Resistant | No |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Finish | Glossy |
Thickness | 0.005 in |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Safety Banner Legend | Zombies Have Tempers |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Printed Language | English |
Includes Wind Slits | No |
Reflective | No |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Have Tempers, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- CONDOR Safety Vest, Orange/Red, 2XL/3XL (491T15)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- Mancomm Right-To-Know and Hazardous Materials