Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-023-01
Zoro # G6368927
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Legend Put it out
- Material Paper
- Width 27 in
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-023-01
- Zoro # G6368927
- UPC # 688550002882
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Legend | Put it out |
Item | Safety Poster |
Material | Paper |
Language | English |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor Only |
Series | Clasic Safety Posters |
Reflective | No |
Includes Wind Slits | No |
UV Resistant | No |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Printed Language | English |
Finish | Glossy |
Thickness | 0.005 in |
Safety Banner Legend | Put It Out |
Protective Coating | Clear Film Laminate |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Shape | Horizontal Rectangle |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Put It Out, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator, For Acid Gases, 7900 Series, Grey (7902)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96790XXL)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5113-5XL)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- Mancomm Right-To-Know and Hazardous Materials