Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-022-01
Zoro # G6368936
original price:
$24.00
12% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Height 21 in
- Legend Machine Guards
- Width 27 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-022-01
- Zoro # G6368936
- UPC # 688550002875
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Item | Safety Poster |
Language | English |
Legend | Machine Guards |
Material | Paper |
Number of Printed Sides | 1 |
Thickness | 0.005 in |
Indoor/Outdoor Usage | Indoor Only |
Safety Banner Legend | Machine Guards |
Series | Clasic Safety Posters |
Shape | Horizontal Rectangle |
Protective Coating | Clear Film Laminate |
Includes Frame | No |
Finish | Glossy |
UV Resistant | No |
Includes Wind Slits | No |
Mesh / Solid | Solid |
Printed Language | English |
Reflective | No |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -65 Degrees F |
Write on Surface | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Machine Guards, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- HONEYWELL Cut-Resistant Gloves, Slip-On, S, PR (42-615BL/7S)
- PAULSON MFG Paulson A-TACÂ Wildland Firefighter Goggles, Elastic Strap, Poly Lens, (510-WEN)
- NMC Danger High Voltage Sign - Bilingual (ESD49PB)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- ACCUFORM Binder, Red/White, 10-5/8 in. W, English (ZRS632)
- Mancomm Right-To-Know and Hazardous Materials