Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-020-01
Zoro # G6368881
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Material Paper
- Language English
- Height 21 in
- Legend Hearing Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-020-01
- Zoro # G6368881
- UPC # 688550002851
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Item | Safety Poster |
Material | Paper |
Language | English |
Legend | Hearing Protection |
Printed Language | English |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Protective Coating | Clear Film Laminate |
Write on Surface | No |
Reflective | No |
Thickness | 0.005 in |
Includes Frame | No |
Safety Banner Legend | Hearing Protection |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Shape | Horizontal Rectangle |
Finish | Glossy |
Mesh / Solid | Solid |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Series | Clasic Safety Posters |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Hearing Protection, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, M/L, White, PK20 (14110394)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- PIP Class 3 Electrical Glove, Size 10.5, PR (155-3-16/10.5)
- POLYCO Shoe Covers, L, Blue, PK200 (49510)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- Mancomm Right-To-Know and Hazardous Materials