Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-019-01
Zoro # G6368960
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Forklift - Ride it down
- Width 27 in
- Material Paper
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-019-01
- Zoro # G6368960
- UPC # 688550002844
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Language | English |
Legend | Forklift - Ride it down |
Material | Paper |
Item | Safety Poster |
Maximum Service Temperature | 180 Degrees F |
Includes Wind Slits | No |
Series | Clasic Safety Posters |
Safety Banner Legend | Forklift - Ride It Down |
Printed Language | English |
Shape | Horizontal Rectangle |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Mesh / Solid | Solid |
Reflective | No |
Write on Surface | No |
Thickness | 0.005 in |
Includes Frame | No |
Finish | Glossy |
Minimum Service Temperature | -65 Degrees F |
Number of Printed Sides | 1 |
Protective Coating | Clear Film Laminate |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Forklift - Ride It Down, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- ZING Binder Holder, Wall, 12 x 14 x 4In (2708)
- Mancomm Right-To-Know and Hazardous Materials