Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-017-01
Zoro # G6368875
original price:
$24.00
12% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Width 27 in
- Language English
- Material Paper
- Legend Grinder Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-017-01
- Zoro # G6368875
- UPC # 688550002820
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 21 in |
Width | 27 in |
Details
Item | Safety Poster |
Language | English |
Material | Paper |
Legend | Grinder Safety |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
Safety Banner Legend | Grinder Safety |
Series | Clasic Safety Posters |
Includes Frame | No |
Reflective | No |
Thickness | 0.005 in |
UV Resistant | No |
Finish | Glossy |
Protective Coating | Clear Film Laminate |
Mesh / Solid | Solid |
Minimum Service Temperature | -65 Degrees F |
Write on Surface | No |
Printed Language | English |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Grinder Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE XL Lime Cut Resistant Food Grade Gloves PR (7040)
- BRADY Letter Label, Character B, 1-1/2 In. H (9713-B)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- SPEAKMAN Wall Mntd Eye/Face Wsh (SE-575)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- Mancomm Right-To-Know and Hazardous Materials