Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-016-EL
Zoro # G6368890
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Lincoln Safety
- Width 27 in
- Height 21 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-016-EL
- Zoro # G6368890
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Language | English |
Legend | Lincoln Safety |
Item | Safety Poster |
Material | Paper |
Series | Clasic Safety Posters |
Reflective | No |
Includes Frame | No |
Write on Surface | No |
Maximum Service Temperature | 180 Degrees F |
Safety Banner Legend | Lincoln Safety |
Protective Coating | Clear Film Laminate |
Includes Wind Slits | No |
Finish | Glossy |
UV Resistant | No |
Thickness | 0.005 in |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Minimum Service Temperature | -65 Degrees F |
Printed Language | English |
Shape | Horizontal Rectangle |
Mesh / Solid | Solid |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Lincoln Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- TOUGH DUCK Surveyor Safety Vest, S31311-RED-XL (S31311)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- Mancomm Right-To-Know and Hazardous Materials