Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 27" H, 21" W
Mfr # 31P-014-EL
Zoro # G6368988
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Paper
- Legend Uncle Sam Safety
- Width 27 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-014-EL
- Zoro # G6368988
- UPC # 688550506953
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 27 in |
Height | 21 in |
Details
Language | English |
Material | Paper |
Legend | Uncle Sam Safety |
Item | Safety Poster |
Shape | Horizontal Rectangle |
Includes Wind Slits | No |
Reflective | No |
Finish | Glossy |
Printed Language | English |
Thickness | 0.005 in |
Protective Coating | Clear Film Laminate |
Includes Frame | No |
Indoor/Outdoor Usage | Indoor Only |
Write on Surface | No |
UV Resistant | No |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Number of Printed Sides | 1 |
Safety Banner Legend | Uncle Sam Safety |
Minimum Service Temperature | -65 Degrees F |
Series | Clasic Safety Posters |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Uncle Sam Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Anchor Slings - Cable (V8208606)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- SUPERGRIT 3" Stair Nosing 4'0" Black-Drilled (131-BLA4)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYLG000110)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- Mancomm Right-To-Know and Hazardous Materials